Shop FORESTER
See all product information
Create Account
OREGON SAW CHAIN, 2PACK, 3/8EXT 62DL
- Mfr # S62T
- Zoro # G923949186
product price:Â
$
23.35
/ea
Key Features
Gauge
0.050 in
Sharpening Stone Included
No Sharpening Stone Included
Number of Links
62
Type
91PX
Compatible Bar Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S62T
- Zoro #
- G923949186
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Compatible Bar Length
- 18 in
- File Size
- 5/32 in
- Bar Length Included
- Bar Not Included
Details
- Gauge
- 0.050 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Item
- Chamfer Chisel Chain
- Number of Links
- 62
- Type
- 91PX
- Pitch
- 3/8 in
- Compatible Chainsaw Manufacturer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.