Kellogg Plastics 45317 0.25 in. Holiday & Christmas Indoor & Outdoor LED- Multi Color

  • Mfr # 45317

  • Zoro # G903718283


product price:  $26.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45317
Zoro #
G903718283
UPC #
764437408029
Country of Origin
China

Description

Forever Bright Lights offers the latest LED lights and outdoor designed lights, which are both beautiful and efficient, these eco-friendly lights offer energy efficiency and saves money.

Specifications
  • Color: Multi
  • Bulb Quantity: 20
  • Bulb Base Type: Auto & Boat
  • Light kit Length: 26'
  • Light Kit Spacing: 4"
  • Light Kit Wire Color: Green
  • Amps: 12 volt
  • Product Material: Plastic
  • Bulb Size & Shape: Bulb 1/4" long, 1/4" diameter
  • Dimensions: 10.25" H x 2" W x 8" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.