Zoro Homepage

Kellogg Plastics 886115 0.75 in. Holiday & Christmas Indoor & Outdoor LED- Blue & Pure White

  • Mfr # 886115

  • Zoro # G603717777


product price: $35.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
886115
Zoro #
G603717777
UPC #
764437406346
Country of Origin
China

Description

Forever Bright Lights offers the latest LED lights and outdoor designed lights, which are both beautiful and efficient, these eco-friendly lights offer energy efficiency and saves money.

Specifications
  • Color: Blue & Pure White
  • Bulb Quantity: 70
  • Bulb Base Type: Icicle
  • Light kit Length: 7.5'
  • Light Kit Spacing: 6"
  • Light Kit Wire Color: White
  • Amps: 4.8
  • String Wattage: 0.04
  • Product Material: Plastic
  • Bulb Size & Shape: Bulb 3/4" long 1/4" diameter
  • Dimensions: 5.75" H x 2.5" W x 10" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.