A2, M8-1.25 Hex Head Cap Screw, NL-19 Stainless Steel, 40 mm L, 10 PK
Mfr # FBMHEXB812540P10
Zoro # G1949921
product price:Â $13.15
/pk 10, $1.32/eaKey Features
External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Thread Size
M8-1.25
Fastener Length
40 mm
Head Width
13 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FBMHEXB812540P10
Zoro #
G1949921
UPC #
-
Country of Origin
Thailand
Dimensions
Thread Size
M8-1.25
Fastener Length
40 mm
Head Width
13 mm
Head Height
5.3 mm
Min. Thread Length
40 mm
Drive Size
13 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
NL-19
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Tensile Strength
101,500 psi
Thread Type
Coarse
Threadlocker Minimum Temperature
M8-1.25
Dimensional Standards
DIN 933
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
1.25 mm
Manufacturer Location
Globally Sourced
Material Quality Standards
DIN 933
Fastener Industry Standards
DIN 933
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A2, Fastener Finish NL-19(SM), Dia./Thread Size M8-1.25, Fastener Length 40 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 40 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.