NL-19 Wedge Anchor, 1/4" Dia., 2-1/4" L, 50 PK
- Mfr # FB3WA14214P50
- Zoro # G8037465
product price:Â
$
134.99
/pk of 50, $2.70/ea
Free Shipping & Returns
Key Features
Anchor Diameter
1/4"
Overall Length
2-1/4"
Sub-Brand
NL-19
Nut Width
0.43 in
Finish
NL-19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FB3WA14214P50
- Zoro #
- G8037465
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Anchor Diameter
- 1/4"
- Overall Length
- 2-1/4"
- Nut Width
- 0.43 in
- Minimum Installation Depth
- 1 1/8 in
- Washer Outside Diameter
- 0.622 in
- Drill Bit Size
- 1/4 in
- Thread Size
- 1/4"-20
- Thread Length
- 1 1/8 in
- Minimum Material Thickness
- 1 1/8 in
Details
- Item
- Wedge Anchor
- Sub-Brand
- NL-19
- Finish
- NL-19
- System of Measurement
- Inch
- Seismic Approved
- Yes
- Ultimate Shear Strength (4,000 psi Concrete)
- 1,015 lb
- Includes
- Nuts, Washers
- Compatible Material
- Concrete
- Material
- Stainless Steel
- Material Quality Standards
- ASTM B117
- Features
- Corrosion-Resistant
- Ultimate Tension Strength (4,000 psi Concrete)
- 1,472 lb
- Industry Standards
- ASTM B117
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Thread Size 1/4 In.-20, Overall Length 2 1/4 in, Thread Length 1 1/8 in, Eyelet Hole Size Not Applicable, Material Stainless Steel, Finish NL-19, Drill Bit Size 1/4 in, Minimum Installation Depth 1 1/8 in, Minimum Material Thickness 1 1/8 in, Ultimate Shear Strength (4,000 psi Concrete) 1,015 lb, Ultimate Tension Strength (4,000 psi Concrete) 1,472 lb, Nut Width 0.43 in, Washer Outside Diameter 0.622 in, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.