NL-19 Wedge Anchor, 3/8" Dia., 3" L, Stainless Steel 25 PK
- Mfr # FB3WA383P25
- Zoro # G8037605
product price:Â
$
120.99
/pk of 25, $4.84/ea
Free Shipping & Returns
Key Features
Anchor Diameter
3/8"
Overall Length
3"
Sub-Brand
NL-19
Material
Stainless Steel
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FB3WA383P25
- Zoro #
- G8037605
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Anchor Diameter
- 3/8"
- Overall Length
- 3"
- Drill Bit Size
- 3/8 in
- Washer Outside Diameter
- 0.873 in
- Thread Size
- 3/8"-16
- Nut Width
- 0.557 in
- Thread Length
- 1 5/8 in
- Minimum Installation Depth
- 1 5/8 in
- Minimum Material Thickness
- 1 5/8 in
Details
- Item
- Wedge Anchor
- Sub-Brand
- NL-19
- Material
- Stainless Steel
- System of Measurement
- Inch
- Finish
- NL-19
- Features
- Corrosion-Resistant
- Compatible Material
- Concrete
- Seismic Approved
- Yes
- Industry Standards
- ASTM B117
- Ultimate Tension Strength (4,000 psi Concrete)
- 3,151 lb
- Ultimate Shear Strength (4,000 psi Concrete)
- 2,367 lb
- Includes
- Nuts, Washers
- Material Quality Standards
- ASTM B117
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 3 in, Thread Length 1 5/8 in, Eyelet Hole Size Not Applicable, Material Stainless Steel, Finish NL-19, Drill Bit Size 3/8 in, Minimum Installation Depth 1 5/8 in, Minimum Material Thickness 1 5/8 in, Ultimate Shear Strength (4,000 psi Concrete) 2,367 lb, Ultimate Tension Strength (4,000 psi Concrete) 3,151 lb, Nut Width 0.557 in, Washer Outside Diameter 0.873 in, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.