Split Lock Washer, For Screw Size M20 18-8 Stainless Steel, NL-19 Finish, 25 PK

  • Mfr # FBLKWM20P25

  • Zoro # G8479847


product price:  $39.25
/pk 25, $1.57/ea

Key Features

Material
18-8 Stainless Steel
Finish
NL-19
Outside Diameter
33.60 mm
Minimum Thickness
4 mm
Maximum Thickness
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FBLKWM20P25
Zoro #
G8479847
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M20
Outside Diameter
33.60 mm
Minimum Thickness
4 mm
Maximum Thickness
4 mm
Inside Diameter
20.2 mm
Bearing Width - Minimum
33.6 mm
Minimum Inside Diameter
20.2 mm
Section Width - Minimum
33.6 mm
Inside Diameter - Maximum
20.2 mm
Outside Diameter - Maximum
33.6 mm

Details

Item
Split Lock Washer
Material
18-8 Stainless Steel
Finish
NL-19
Standards
ANSI B18.21.1
System of Measurement
Metric
Material Grade/Class
A2
Rockwell Hardness
C35
Application
Fastening, Metalworking
Thickness Tolerance
+/-0.2 mm
Color
Silver
Resistance Properties
Corrosion-Resistant
Lock Washer Type
Split Lock
For Use With
Machine Screws and Nuts
Pack Size
Small Pack
Dimensional Standards
ANSI B18.21.1
X-Ray Detectable
X-Ray Detectable
Hardness
35 HRC
Metal Detectable
Metal Detectable
Type
Split Lock Washer
Washer Type
Regular
FDA Approved
FDA Approved
MIL-SPEC Standards
ASME B18.21.1

Description

Split Lock Washer, Standard, 18-8 Stainless Steel, Finish NL-19(r), Fits Bolt Sizes M20, M20, Inside Dia. 20.2mm, Outside Dia. 33.6mm, Thickness 4.00mm, Thickness Tolerance +/-0.2mm, Color Silver, Rockwell Hardness C35, Metalworking, Fastening, For Use With Machine Screws and Nuts, Meets/Exceeds ANSI B18.21.1, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.