13.2 LONG/FLAT
Mfr # FD1320LF
Zoro # G514533749
product price:Â $302.99
/ea
Free Shipping & Returns
Key Features
Drill Type
Long/Flat
For Thread Type
UNC
Maximum Material Thickness
6 mm
Required Speed
1,800 RPM
Collar Forming
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FD1320LF
Zoro #
G514533749
UPC #
-
Country of Origin
Belgium
Dimensions
Maximum Material Thickness
6 mm
For Thread Size
9/16"-12
Nominal Drill Size
13.2 mm
Collet Size
14
Details
Item
Drill Bit
Drill Type
Long/Flat
For Thread Type
UNC
Required Speed
1,800 RPM
Collar Forming
No
Primary Material Application
Mild Steel
Product Type
Drill Bit and End Mill Sharpener
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Required Horsepower
2 1/2 hp
Description
FORMDRILL 13.2 LONG/FLAT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.