10.2 SHORT/FLAT

  • Mfr # FD1020SF

  • Zoro # G714533679


product price:  $247.99
/ea
Free Shipping & Returns

Key Features

For Thread Type
UNC
Drill Type
Short/Flat
Primary Material Application
Mild Steel
Collar Forming
No
Required Speed
2,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FD1020SF
Zoro #
G714533679
UPC #
-
Country of Origin
Belgium

Dimensions

Maximum Material Thickness
3 mm
Nominal Drill Size
10.2 mm
For Thread Size
7/16"-14
Collet Size
12

Details

Item
Drill Bit
For Thread Type
UNC
Drill Type
Short/Flat
Primary Material Application
Mild Steel
Collar Forming
No
Required Speed
2,000 RPM
Product Type
Drill Bit and End Mill Sharpener
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Required Horsepower
2 1/2 hp
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3

Description

FORMDRILL 10.2 SHORT/FLAT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.