Milling Insert, Rectangle

  • Mfr # 5883449

  • Zoro # G4808942


product price:  $22.99
/ea

Key Features

Insert Size
15T616
Nose Radius
0.063"
Lead Angle
90 Degrees
Cast Iron (K) Compatibility
No
Mounting Hole Dia.
4.65mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5883449
Zoro #
G4808942
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
15T616
Nose Radius
0.063"
Mounting Hole Dia.
4.65mm
Insert Thickness
0.271"
Width
10.00mm
Cutting Edge Length
15.30mm
Corner Radius
1/16 in
Thickness
0.2710 in
Through Hole Inside Dia.
4.65mm

Details

Lead Angle
90 Degrees
Item
Milling Insert
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Insert Application
Medium
Non Ferrous (N) Compatibility
No
Insert Style
XNPU
For Use With
VSM490-15 Series Shoulder Mills
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
4
Rake
Positive
Insert Material
Carbide
Insert Shape
Rectangle
Stainless (M) Compatibility
Yes
Chip-Breaker
Yes
ANSI Number
XNPU1504SRMM
Hardened (H) Compatibility
No
Coating
Tin
Inscribed Circle
0.394 in
ISO Number
XNPU15T616SRMM
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
Grade
WU35PM
Steel (P) Compatibility
Yes
Series
VSM490-15
Measurement System
Fractional Inch
Shape
Rectangle
Clearance Angle
0 Degrees
Material - Machining
Carbide
ANSI Code
XNPU1504SRMM
Finish - Machining
TiN
Chip-Breaker Style
Double Sided
Manufacturer Grade
WU35PM
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Included Angle
90 Degrees
Cutting Application
Milling
Primary Material Application ISO Code
M, P, S
Coating Process
PVD
Insert Holding Type
Screw Clamp
For Toolholder
VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Code
MM
Number of Cutting Edges
4

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.