19.6 SHORT/FLAT
Mfr # FD1960SF
Zoro # G914533639
product price:Â $475.99
/ea
Free Shipping & Returns
Key Features
Primary Material Application
Mild Steel
Nominal Drill Size
19.6 mm
Collar Forming
No
Drill Type
Short/Flat
Product Type
Drill Bit and End Mill Sharpener
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FD1960SF
Zoro #
G914533639
UPC #
-
Country of Origin
Belgium
Dimensions
Nominal Drill Size
19.6 mm
For Thread Size
1/2"-14
Collet Size
18
Maximum Material Thickness
4 mm
Details
Item
Drill Bit
Primary Material Application
Mild Steel
Collar Forming
No
Drill Type
Short/Flat
Product Type
Drill Bit and End Mill Sharpener
For Thread Type
NPT
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Required Speed
1,200 RPM
Compatible Toolholder
FDCAT40, FDMC3
Required Horsepower
4 hp
Description
FORMDRILL 19.6 SHORT/FLAT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.