13.0 SHORT/FLAT
Mfr # FD1300SF
Zoro # G114533743
product price:Â $285.99
/ea
Free Shipping & Returns
Key Features
Required Speed
1,800 RPM
Maximum Material Thickness
3 mm
Drill Type
Short/Flat
Primary Material Application
Mild Steel
For Thread Type
Metric Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FD1300SF
Zoro #
G114533743
UPC #
-
Country of Origin
Belgium
Dimensions
Maximum Material Thickness
3 mm
Nominal Drill Size
13 mm
For Thread Size
M14 x 2
Collet Size
14
Details
Item
Drill Bit
Required Speed
1,800 RPM
Drill Type
Short/Flat
Primary Material Application
Mild Steel
For Thread Type
Metric Coarse
Collar Forming
No
Product Type
Drill Bit and End Mill Sharpener
Required Horsepower
3 hp
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Description
FORMDRILL 13.0 SHORT/FLAT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.