5.9 SHORT/FLAT
Mfr # FD0590SF
Zoro # G914533714
product price:Â $180.99
/ea
Free Shipping & Returns
Key Features
Drill Type
Short/Flat
Primary Material Application
Mild Steel
Required Speed
2,800 RPM
Maximum Material Thickness
2 mm
Nominal Drill Size
5.9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FD0590SF
Zoro #
G914533714
UPC #
-
Country of Origin
Belgium
Dimensions
Maximum Material Thickness
2 mm
Nominal Drill Size
5.9 mm
For Thread Size
1/4"-28
Collet Size
8
Details
Item
Drill Bit
Drill Type
Short/Flat
Primary Material Application
Mild Steel
Required Speed
2,800 RPM
For Thread Type
UNF
Collar Forming
No
Product Type
Drill Bit and End Mill Sharpener
Required Horsepower
1 1/2 hp
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Description
FORMDRILL 5.9 SHORT/FLAT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.