7.2 SHORT/FLAT

  • Mfr # FD0720SF

  • Zoro # G914533646


product price:  $204.99
/ea
Free Shipping & Returns

Key Features

Drill Type
Short/Flat
Primary Material Application
Mild Steel
For Thread Type
UNC
Nominal Drill Size
7.2 mm
Maximum Material Thickness
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FD0720SF
Zoro #
G914533646
UPC #
-
Country of Origin
Belgium

Dimensions

Nominal Drill Size
7.2 mm
Maximum Material Thickness
2.5 mm
For Thread Size
5/16"-18
Collet Size
8

Details

Item
Drill Bit
Drill Type
Short/Flat
Primary Material Application
Mild Steel
For Thread Type
UNC
Collar Forming
No
Required Speed
2,500 RPM
Product Type
Drill Bit and End Mill Sharpener
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Required Horsepower
2 hp
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel

Description

FORMDRILL 7.2 SHORT/FLAT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.