Collet, 16, 16.9 mm, 15 mm, MC3
- Mfr # FD430E16
- Zoro # G314534359
product price:Â
$
145.99
/ea
Key Features
Taper Size
MC3
Maximum Compatible Size
16.9 mm
Collet Size
16
Minimum Compatible Size
15 mm
Product Type
Collet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FD430E16
- Zoro #
- G314534359
- UPC #
- -
- Country of Origin
- Belgium
- Item
- Collet
- Product Type
- Collet
Dimensions
- Taper Size
- MC3
- Maximum Compatible Size
- 16.9 mm
- Collet Size
- 16
- Minimum Compatible Size
- 15 mm
Description
COLLET MC2 15.0mm-16.9mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.