Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprag Clutch, 3.5 in, Scratch Resistant, 675 ft-lb

  • Mfr # CL41225-1GRRH

  • Zoro # G608637063


product price: $1,678.99
/ea
Free Shipping & Returns

Key Features

For Use With
HPI series
Color
Gray
Application
Backstopping, Overrunning
Overall Length
3.5 in
Keyway Depth
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL41225-1GRRH
Zoro #
G608637063
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.5 in
Keyway Depth
5/32 in
Overall Height
3 3/4 in
Bore Size
1 1/4 in
Keyway Width
5/16 in
Outside Diameter
3.75 in
Overall Width
3.75 in

Details

Item
Sprag Clutch
For Use With
HPI series
Color
Gray
Application
Backstopping, Overrunning
Mounting Orientation
Horizontal
Resistance Properties
Scratch Resistant
Standards
AS 9100 Rev. D, ISO 9001: 2015
Minimum Ambient Temperature
20 Degrees F
Maximum Ambient Temperature
150 Degrees F
Static Torque
675 ft-lb
Maximum Speed
1,250 RPM
Enclosure Type
Totally Enclosed
Automatic Reset
Yes
Clutch/Brake Type
Sprag

Description

Sprag Clutch, Clutch/Brake Type Sprag, Coil Voltage Not Applicable, Operating Voltage Not Applicable, Enclosure Type Totally Enclosed, Static Torque 675 ft-lb, Motor Frame Designation Not Applicable, Horsepower @ RPM Not Applicable, Shaft Diameter Not Applicable, Maximum Speed 1,250 RPM, Mounting Location Shaft Extension, For Use With HPI series, Shaft Length Not Applicable, Automatic Reset Yes, Bolt Circle Diameter Not Applicable, Lead Length Not Applicable, Outside Diameter 3.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.