Sprag Clutch, Totally Enclosed, 2,200 RPM, 3.75 in

  • Mfr # CL42155-1GR

  • Zoro # G908637084


product price:  $3,298.99
/ea
Free Shipping & Returns

Key Features

For Use With
HPI series
Application
Backstopping, Indexing, Overrunning
Color
Gray
Overall Height
5 3/8 in
Outside Diameter
5.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL42155-1GR
Zoro #
G908637084
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 3/8 in
Outside Diameter
5.38 in
Bore Size
1 3/4 in
Overall Length
3.75 in
Overall Width
5.38 in
Mount Hole Center-to-Center Length
4.75 in
Bolt Circle Diameter
4.75 in
Mount Hole Center-to-Center Width
4.75 in
Keyway Width
3/8 in
Keyway Depth
3/16 in

Details

Item
Sprag Clutch
For Use With
HPI series
Application
Backstopping, Indexing, Overrunning
Color
Gray
Minimum Ambient Temperature
20 Degrees F
Static Torque
2,250 ft-lb
Enclosure Type
Totally Enclosed
Clutch/Brake Type
Sprag
Maximum Ambient Temperature
150 Degrees F
Maximum Speed
2,200 RPM
Standards
AS 9100 Rev. D, ISO 9001: 2015
Automatic Reset
Yes
Mounting Orientation
Horizontal

Description

Sprag Clutch, Clutch/Brake Type Sprag, Coil Voltage Not Applicable, Operating Voltage Not Applicable, Enclosure Type Totally Enclosed, Static Torque 2,250 ft-lb, Motor Frame Designation Not Applicable, Horsepower @ RPM Not Applicable, Shaft Diameter Not Applicable, Maximum Speed 2,200 RPM, Mounting Location Shaft Extension, For Use With HPI series, Shaft Length Not Applicable, Automatic Reset Yes, Bolt Circle Diameter 4.75 in, Lead Length Not Applicable, Outside Diameter 5.38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.