Zoro Homepage

190 MIG Welder

  • Mfr # 318

  • Zoro # G201039158


product price: $1,019.99
/ea
Free Shipping & Returns

Key Features

Welded Material
Metal
Width (In.)
27.07 in
Voltage
240 V
Thickness (In.)
1/2 in
Overall Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318
Zoro #
G201039158
UPC #
032277003187
Country of Origin
Italy

Dimensions

Width (In.)
27.07 in
Thickness (In.)
1/2 in
Overall Height
16 in
Overall Depth
16 in

Details

Welded Material
Metal
Voltage
240 V
Includes
Contact tips, MIG gun, ground clamp
For Use With
Welding
Color
Green

Description

  • •Welds - 24 gauge up to 3/8 in (6.35 millimeters)
  • •240-volt input power - 190 AMP output
  • •Duty cycle - 25% @ 120A
  • •63.00 LBS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.