Zoro Homepage

220 AC/DC TIG Welder Amptrol Pkage

  • Mfr # 421

  • Zoro # G701039115


product price: $2,399.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V/240 V
Overall Depth
22.5 in
Welded Material
Metal
Includes
Amptrol Tig torch, ground clamp consumables
Overall Width
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421
Zoro #
G701039115
UPC #
032277004214
Country of Origin
China

Dimensions

Overall Depth
22.5 in
Overall Width
11.5 in
Overall Height
24 in
Thickness
1/2 in

Details

Input Voltage
120 V/240 V
Welded Material
Metal
Includes
Amptrol Tig torch, ground clamp consumables
Features
AC/DC TIG welding, Aluminum TIG welding
For Use With
Welding
Color
Green

Description

The Forney® 220 AC/DC TIG welder is an ideal TIG machine for a wide variety of users. Perfect for beginners to professionals, this powerful machine features dual-voltage with 120V/230V input power. The ability to weld up to 1/2” and 220 AMPs of welding power makes machine a great tool for professionals. The intuitive controls allow for quick set-up and simple operation. This machine features amperage control settings as low as 5 AMPs, features pulse capabilities and allows users to weld with low frequency. What’s more, the ability to use AC and DC power makes welding anything from mild steel to aluminum a breeze!
Product Specifications:
Processes:
* SMAW (Stick)
* GTAW- DC-P (TIG/Pulsed TIG)
Output Power:
TIG
* 120V: 25% @ 120 AMP (AC)
* 120V: 25% @ 130 AMP (DC)
* 230V: 35% @ 220 AMP
Stick
* 120V: 40% @ 85 AMP
* 230V: 35% @ 200 AMP
Input Power:
* 120V @ 24.8 AMP
* 230V@ 32 AMP
Welding Capacity:
* Up to 1/2 inch
Wire/Electrode Diameter:
* Stick: 1/16" (1.6 mm) to 5/32" (4.0 mm)
* TIG: .040" (1.02 mm) to 1/8" (3.2 mm)
Unit Weight of Welder Out of Display Box:
* 54 lbs. (24.54 kg)
Unit Dimensions of Welder Out of Display Box:
* H: 15.5" (393.7 mm)
* L: 23.25" (263.53 mm)
* W: 10.375" (590.55 mm)
For Use On:
* Solid Steel
* Cast Iron/Steel
* Stainless Steel
* Aluminum
Features:
* Stable Arc at 5 AMPs
* Pulse Welding
* High Frequency Starts
* Ability to Turn Off High Frequency
* Hand Amptrol
* Dual-Voltage
* Digital Gauges
Included Accessories:
* Amptrol TIG Torch
* 15’ (4.57 m) Ground Clamp with Cable
* 15’ (4.57 m) Electrode Holder with Cable
* 15’ (4.57 m) Input Power Cable
* Flowmeter with Hose
Recommended Accessories and Consumables:
* ITEM# 85655 - TIG Foot Pedal, 25' (7.6M) 7 Pin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.