250 AMP Spool Gun Multi-Machine Compatible
- Mfr # 85650
- Zoro # G411821161
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Amps
250 A
Voltage
12 V
Wire Size
0.76 mm to 1.2 mm
Cable Length (Ft.)
20 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85650
- Zoro #
- G411821161
- UPC #
- 32277856509
- Country of Origin
- China
Dimensions
- Wire Size
- 0.76 mm to 1.2 mm
- Cable Length (Ft.)
- 20 ft
Details
- Amps
- 250 A
- Voltage
- 12 V
Description
The Forney 250 AMP spool gun allows practically any MIG welder to weld aluminum. Great for first time users and experienced professionals alike, this spool gun was designed around simplicity, reliability, and performance. This lightweight and compact unit delivers top tier ergonomics and comes standard with an impressive 20-foot all-in-one power and gas cable, resulting in an extra-large working area. Optimized to use TWECO style consumables and .035in wire; this spool gun can also run a variety of wire diameters from .030in to .047in. This spool gun can weld a variety of thicknesses from thin sheet metal to in thick plate. Compatible with Euro Style Forney and Forney Pro MIG and Multi-Process MP machines. Product Specifications: * Rated Output and Duty Cycle: 200 AMP @ 60% Duty Cycle * Maximum Output Amperage: 250 AMPs DC Output Only * Primary Input Volts: 0-12 V * Wire Diameters: .030in 0.76 mm to .047in 1.2 mm * Wire Feed Speed: 1,000 Inches per Minute IPM* Cable Length: 20 6.1 m all-in-one power/gas cable* Consumables: 14H Series TWECO style * Dimensions: 16in 406 mm x 12in 304 mm x 3.5in 89 mm * Weight: 11 lbs. 5.00 kg Includes CableProduct Features: Weld Aluminum- NO TIG Welder Required* Turn your MIG welder into an aluminum welding machine. If you can MIG weld, you can weld aluminum with this spool gun. Clear Spool Window* Built in clear spool window allows you to easily check when your wire is running low.TWECO Compatible* Compatible with TWECO 14H Series consumables, makes choosing accessories convenient and easy. Excellent Control * The wire feed speed control knob is ergonomically placed at your fingertips; which allows you to precisely control the wire feed speed while welding.Rugged and Reliable * The spool gun is durable and built for heavy use. The extra thick housing will handle the wear and tear of the most demanding work environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.