Shop FORNEY
See all product information
Create Account
Spool PRO Hornet SG250
- Mfr # 85620
- Zoro # G511821108
product price:Â
$
957.99
/ea
Free Shipping & Returns
Key Features
Wire Size
0.8 mm to 1.2 mm
Amps
300 A
Voltage
12 V
Cable Length (Ft.)
25 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85620
- Zoro #
- G511821108
- UPC #
- 32277856202
- Country of Origin
- China
Dimensions
- Wire Size
- 0.8 mm to 1.2 mm
- Cable Length (Ft.)
- 25 ft
Details
- Amps
- 300 A
- Voltage
- 12 V
Description
The Spool PRO Hornet SG 250 120 AMP spool gun allows you to comfortably weld for longer periods of time with a one-of-a kind ergonomic design. This spool gun is compatible with TWECO style consumables, features an integrated spool life indicator and is suitable for .030in to .047in diameter wire. Compatible with Euro Style Forney and Forney Pro machines. ### Product Specifications: * Primary Input Volts: 9-36V * Maximum Output Amperage: 300 AMPs DC Output Only * Rated Output and Duty Cycle: 220 AMP @ 60% Duty Cycle * Dimensions: 18in 462 mm x 9.3in 236 mm x 2.7 70 mm * Weight: 8 lbs. 3.63 kg * Wire Diameters: .030in 0.8 mm to .047in 1.2 mm * Wire Feed Speed: 1000 IPM Max * Cable Length: 25 7 meters * Consumables: 14 Series TWECO style ### Product Features: __Ergonomic Design__ * This innovative design reduces wrist fatigue by under slinging the pool of wire. This ultimately allows you to weld for longer periods of time and creates an optimal combination of balance and usability. __Integrated Spool Life Indicator__ * This advanced technology alerts you when your wire is running low, reducing the risk of interrupting your project. __TWECO Compatible__ * The Spool PRO Hornet SG250 is compatible with TWECO 14 Series consumables, which makes choosing accessories convenient and easy. __Excellent Control__ * The wire feed speed control knob is placed at your fingertips; this allows you to precisely control the wire feed speed while welding so you can easily dial in the perfect settings. __Out of Position Welding__ * The 360-degree gooseneck allows you to adjust the angle of the torch neck. This feature makes this spool gun optimal for out of position welding.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.