Drill Bit Set, 15 Pieces, 8% Cobalt, 135 deg Split Point, 1/16 in to 1/2 in x 32nds
- Mfr # 20069
- Zoro # G711757030
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
15
Drill Bit Point Angle
135 Degree
Drill Bit Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20069
- Zoro #
- G711757030
- UPC #
- 32277200692
- Country of Origin
- Brazil
- Number of Pieces
- 15
- Drill Bit Point Angle
- 135 Degree
- Drill Bit Material
- High Speed Steel
Description
The FORNEY - 20069 is a drill bit set intended for use in drilling applications. It comprises multiple drill bits intended to drill holes in materials using the included bit sizes.
Key Features:
- Product category: Drill Bit Sets
- Consists of multiple drill bits arranged as a set
- Includes multiple bit sizes and is intended to be used with drills that accept the corresponding bit diameters
- No additional specific attributes or certifications provided
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.