Shop FORNEY
See all product information
Create Account
Jobber Drill Bit Set, 21-Piece, High Speed Steel, 135 Degree Split Point
- Mfr # 20218
- Zoro # G911756604
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Material
High Speed Steel
Number of Pieces
21
Drill Bit Point Angle
135 Degree
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20218
- Zoro #
- G911756604
- UPC #
- 32277202184
- Country of Origin
- China
- Drill Bit Material
- High Speed Steel
- Number of Pieces
- 21
- Drill Bit Point Angle
- 135 Degree
Description
The FORNEY - 20218 is a drill bit set. It is intended for use in drilling applications and includes drill bits of different sizes and types for hole-making in the specified materials for which the bits are rated. This set is for use in hole-making operations.
Key Features:
- Product category: Drill Bit Sets.
- Includes multiple drill bits as a set.
- Intended for use with drilling tools to perform hole-making operations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.