Shop FORNEY
See all product information
Create Account
Jobber Drill Bit Set, 29 Pieces, High Speed Steel, 135 Degree Split Point
- Mfr # 20219
- Zoro # G411756777
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
29
Drill Bit Material
High Speed Steel
Drill Bit Point Angle
135 Degree
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20219
- Zoro #
- G411756777
- UPC #
- 32277202191
- Country of Origin
- China
Details
- Number of Pieces
- 29
- Drill Bit Material
- High Speed Steel
- Drill Bit Point Angle
- 135 Degree
Description
The FORNEY - 20219 is a drill bit set that includes multiple drill bit types and sizes for use on commonly drilled materials (as applicable to the included bits). It is compatible with standard drill tools and intended for drilling applications consistent with the included bit types and sizes. The set includes multiple bits in one package.
Key Features:
- Categorized as a drill bit set.
- Includes multiple drill bits in one set.
- Compatible with standard drill chucks and drill drivers that accept the included bit shank sizes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.