Pressure Washer Gun and Quick Connect Nozzles Value Kit
- Mfr # 75179
- Zoro # G725012187
product price:Â
$
79.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75179
- Zoro #
- G725012187
- UPC #
- 32277751798
- Country of Origin
- China
Description
Three-piece pressure washer spray gun, wand and four-pack quick connect spray nozzle with holder kit. The spray gun has 3/8 in (9.53 mm) Female National Pipe Thread (FNPT) input and M22 female screw connect output. Use Forney 75183 or other similar hose with 3/8 in (9.53 mm) Male National Pipe Thread (MNPT) fittings, to connect to the pressure washer. The 24 in (609.6 mm) plated steel wand has M22 Male inflow and 1/4 in (6.35 mm) female Quick Connect (QC) socket outflow and is cold water only. The four-pack stainless steel Quick Connect (QC) spray nozzles have 4.5 mm orifices and 1/4 in (6.35 mm) QC couplers. The four-pack nozzle set includes 0 deg blasting (red), 15 deg chiseling (yellow), 25 deg flushing (green) and 40 deg washing (white) QC spray nozzles plus a convenient 1/4 in (6.35 mm) slip on wand nozzle holder that holds all four spray nozzles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.