TIG Torches
- Mfr # WP2012RM
- Zoro # G723945890
product price:Â
$
541.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Water Hose Length
25 ft
Includes
Gas Hose, Handle, Long Back Cap, Power Cable, Torch Body, Water Hose
Gas Hose Length
12 1/2 ft
Power Cord Length
12 1/2 ft
TIG Torch Series
Weldcraft(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WP2012RM
- Zoro #
- G723945890
- UPC #
- 715959554657
- Country of Origin
- United States
Dimensions
- Water Hose Length
- 25 ft
- Gas Hose Length
- 12 1/2 ft
- Power Cord Length
- 12 1/2 ft
- For Electrode Diameter - Maximum
- 0.125 in
- For Electrode Diameter - Minimum
- 0.02 in
- Back Cap Size Designation
- Long
- Fits Chest Size
- Diamond Grip(TM) Head Design, Improve Control and Comfort, Maximum Versatility, Reduce Downtime, Utilize Existing Parts
Details
- Item
- TIG Torch Package
- Includes
- Gas Hose, Handle, Long Back Cap, Power Cable, Torch Body, Water Hose
- TIG Torch Series
- Weldcraft(TM)
- Back Cap Included
- Yes
- Power Cord Construction
- 1-Piece
- Process
- TIG Welding (GTAW)
- Features
- Diamond Grip(TM) Head Design, Improve Control and Comfort, Maximum Versatility, Reduce Downtime, Utilize Existing Parts
- Compatible Brand
- Miller
- Cooling Method
- Water-Cooled
- Duty Cycle
- 100 %
- Amperage - Maximum
- 250 A
- Water Hose Included
- Yes
- Power Cord Included
- Yes
- Gas Hose Included
- Yes
- Power Cord Material
- Braided Rubber
Description
TIG Torch Package, Duty Cycle 100 Percent, TIG Torch Series Weldcraft(TM), Back Cap Included Yes, Back Cap Size Designation Long, Cooling Method Water-Cooled, Features Diamond Grip(TM) Head Design, Improve Control and Comfort, Maximum Versatility, Reduce Downtime, Utilize Existing Parts, Gas Hose Included Yes, Gas Hose Length 12 1/2 ft, Includes Gas Hose, Handle, Long Back Cap, Power Cable, Torch Body, Water Hose, Power Cord Construction 1-Piece, Power Cord Included Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.