Savona 30In. Wall Mount Range Hood w/Hybrid Filters & Back Splash

  • Mfr # FRHWM5029-30HB

  • Zoro # G510544480


product price:  $1,316.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Voltage
120
Includes
Upper Level Warming Rack with Infra-Red Light, Dual Utensil Hangers
Depth (In.)
26.2"
Length
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRHWM5029-30HB
Zoro #
G510544480
UPC #
686136950749
Country of Origin
China

Dimensions

Depth (In.)
26.2"
Length
30"
Width (In.)
30"
Height (In.)
32.9"

Details

Item
Savona 30" Wall Mount Range Hood w/Hybrid Filters & Back Splash
Material
Stainless Steel
Voltage
120
Includes
Upper Level Warming Rack with Infra-Red Light, Dual Utensil Hangers
Features
Hybrid Mesh Filtration System, Adjustable Fan Speed, Heat Resistant Stainless Steel Backsplash
Filter Care
Reusable - Place in Dishwasher - Fully Submersible
Ventilation Power
600 CFM
Filter Material
Aluminum Mesh
Noise Level
25 dB to 65 dB

Description

This range hood offers a quiet 600 CFM of ventilation power. The filtration system reduces odors and maximizes efficiency. Filters go into the dishwasher for an easy clean. With versatile fan settings, you can adjust the speeds based on your needs. Includes upper level warming rack to keep dishes warm. Features dual utensil hooks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.