1 YEAR HW, FC PREMIUM & UTP BDL SVC

  • Mfr # FG-91G-BDL-950-36

  • Zoro # G021702911


product price: $7,593.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
10 Gigabit Ethernet
Encryption Standard
AES (256-bit), SHA-256
Number of VPN Supported
2500
Functionality
Content Security
Total Number of Expansion Slots
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG-91G-BDL-950-36
Zoro #
G021702911
UPC #
644728059409
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.5 in
Height
1.7 in

Details

Ethernet Technology
10 Gigabit Ethernet
Encryption Standard
AES (256-bit), SHA-256
Number of VPN Supported
2500
Functionality
Content Security
Total Number of Expansion Slots
2
Firewall Protection Supported
Zero Day Event, Secure IPsec VPN Connectivity, Antivirus, Anti-spam, Malware Protection, Security Zone Segmentation, Web Content Filtering, Application Control, URL Filtering, SSL Inspection, DNS Security, TLS Inspection, Web Protection, Cloud Sandboxing
Firewall Throughput
27.90-Gbit/s
Support/Service Duration
3 Year
Number of Network (RJ-45) Ports
8
Manageable
Yes
USB
Yes
VPN Throughput
3.13-GB/s
Item
Network Security/Firewall Appliance
Power Consumption
23.50 W
Number of Ports
10
Product Line
FortiGate
Expansion Slot Type
SFP, SFP+
Includes
FortiGate FG-91G Network Security/Firewall Appliance 1 x Power Adapter
Form Factor
Desktop, Compact, Wall Mountable
Frequency
50 Hz, 60 Hz
Support/Service Type
FortiCare Premium and FortiGuard Unified Threat Protection (UTP)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.