FORTIGATE-200F HARDWARE PLUS 3 YEAR FORTICARE PREMIUM AND FORTIGUARD ENTERPRISE

  • Mfr # FG-200F-BDL-809-36

  • Zoro # G422446490


product price:  $20,584.99
/ea
Free Shipping & Returns

Key Features

Number of SFP+ Slots
4
Number of SFP Slots
8
Firewall Protection Supported
Cyber Assault Protection, Advanced Threat Intelligence, Anti-spam, Ransomware Protection, Operational Technology (OT) Security, Email Security, URL Filtering, SaaS Security, File Security, Zero Trust Network Access (ZTNA), Secure IPsec VPN Connectivity, AI/ML Security, Antivirus, Zero-day Threat Prevention, Distributed Denial of Service (DDoS), Packet Filter, Zero Day Event, Cloud Sandboxing, Policy Enforcement, Sandbox Detection Prevention, Web Content Filtering, SSL Inspection, Access Control, Content Filtering, Malware Protection, Vulnerability Assessment, Data Leak Prevention, Intrusion Prevention, Botnet Detection, Outbreak Prevention, Web Protection, Deep Inspection Firewall, Application Control, Threat Protection, Anti-phishing, Enterprise Security, Malicious Source IP Address Blocking, TLS Inspection, Endpoint Protection, User Authentication, Network Protection, IoT Security, DNS Security
Height
1.7 in
Number of VPN Supported
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG-200F-BDL-809-36
Zoro #
G422446490
UPC #
195875222630
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7 in
Width
17 in

Details

Number of SFP+ Slots
4
Number of SFP Slots
8
Firewall Protection Supported
Cyber Assault Protection, Advanced Threat Intelligence, Anti-spam, Ransomware Protection, Operational Technology (OT) Security, Email Security, URL Filtering, SaaS Security, File Security, Zero Trust Network Access (ZTNA), Secure IPsec VPN Connectivity, AI/ML Security, Antivirus, Zero-day Threat Prevention, Distributed Denial of Service (DDoS), Packet Filter, Zero Day Event, Cloud Sandboxing, Policy Enforcement, Sandbox Detection Prevention, Web Content Filtering, SSL Inspection, Access Control, Content Filtering, Malware Protection, Vulnerability Assessment, Data Leak Prevention, Intrusion Prevention, Botnet Detection, Outbreak Prevention, Web Protection, Deep Inspection Firewall, Application Control, Threat Protection, Anti-phishing, Enterprise Security, Malicious Source IP Address Blocking, TLS Inspection, Endpoint Protection, User Authentication, Network Protection, IoT Security, DNS Security
Number of VPN Supported
500
Compatible Rack Unit
1U
Product Line
FortiGate
Ethernet Technology
10 Gigabit Ethernet
Manageable
Yes
Frequency
60 Hz, 50 Hz
Base Unit Connectivity Technology
Wired
Firewall Throughput
27-Gbit/s
Standards
FCC Part 15BClass ACERCMVCCIUL/cULCBBSMIUSGv6/IPv6
Total Number of Expansion Slots
12
Encryption Standard
SSL, TLS 1.3, AES (256-bit), SHA-256, RSA 2048-bit
USB
Yes
Form Factor
Rack-mountable
Environmentally Friendly
Yes
Expansion Slot Type
SFP, SFP+
Power Consumption
118.90 W
VPN Throughput
1.63-GB/s
Energy Efficiency Certification
80 Plus Standard
Number of Ports
17
Item
Network Security/Firewall Appliance
Number of Network (RJ-45) Ports
17

Description

PROTECTION

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.