FORTIGATE-91G HARDWARE PLUS 1YR FORTICARE PREMIUM AND FORTIGUARD UNIFIED THREAT
Mfr # FG-91G-BDL-950-12
Zoro # G321709801
product price:Â $5,286.99
/ea
Free Shipping & Returns
Key Features
VPN Throughput
3.13-GB/s
Support/Service Type
FortiCare Premium and FortiGuard Unified Threat Protection (UTP)
Encryption Standard
SHA-256, AES (256-bit)
Number of Network (RJ-45) Ports
8
Expansion Slot Type
SFP, SFP+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FG-91G-BDL-950-12
Zoro #
G321709801
UPC #
195875217711
Country of Origin
Taiwan, Province of China
Dimensions
Height
1.7 in
Width
8.5 in
Details
Item
Network Security/Firewall Appliance
VPN Throughput
3.13-GB/s
Support/Service Type
FortiCare Premium and FortiGuard Unified Threat Protection (UTP)
Encryption Standard
SHA-256, AES (256-bit)
Number of Network (RJ-45) Ports
8
Expansion Slot Type
SFP, SFP+
Firewall Protection Supported
Malware Protection, URL Filtering, Security Zone Segmentation, Web Protection, Secure IPsec VPN Connectivity, Web Content Filtering, Cloud Sandboxing, Anti-spam, Antivirus, SSL Inspection, DNS Security, TLS Inspection, Zero Day Event, Application Control
Functionality
Content Security
Total Number of Expansion Slots
2
Form Factor
Desktop, Compact, Wall Mountable
Frequency
60 Hz, 50 Hz
Number of VPN Supported
2500
USB
Yes
Includes
FortiGate FG-91G Network Security/Firewall Appliance 1 x Power Adapter
Number of Ports
10
Support/Service Duration
1 Year
Manageable
Yes
Firewall Throughput
27.90-Gbit/s
Product Line
FortiGate
Power Consumption
23.50 W
Ethernet Technology
10 Gigabit Ethernet
Description
PROTECTION (UTP)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.