Hose Stem, Series 3, 1/4" Plugs
Mfr # 16-3
Zoro # G3487178
product price: $2.49
/eaSold in multiples of 4 for $9.96
Key Features
Material
Steel
Max. Pressure
300 psi
Application
Industrial
Specific Pipe Fitting Shape
Plug
Pipe Fitting Connection Type
Clamp x Hose Barb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16-3
Zoro #
G3487178
UPC #
-
Country of Origin
United States
Details
Item
Hose Stem,Series 3,1/4" Plugs
Material
Steel
Max. Pressure
300 psi
Application
Industrial
Specific Pipe Fitting Shape
Plug
Pipe Fitting Connection Type
Clamp x Hose Barb
Description
The FOSTER - 16-3 is categorized under "Push On Hose Fittings", traditionally utilized in a variety of fluid transport systems. This fitting, also referred to as a hose end, is a crucial part of ensuring a secure connection between the hose and the connected equipment or machinery. Intended for wide compatibility with various push-on hoses, this hose fitting is designed for tool-free installation and practical use.
Key Features:
- Is a Push On Hose Fitting: This fitting is meant for use with push-on hoses.
- Provides a connection: While using this fitting, users will have a connection that aids in decreasing potential system leakages.
- Compatible with tools-free installation procedures: The design of this type of fitting doesn't require hose clamps, ferrules, or crimping tools for installation.
- Compatibility Feature: This fitting can accommodate a variety of push on hoses. The practical applications of this product may vary based on specific system requirements.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.