Electric Infrared Heater, 1 Phase, Aluminum, 208V AC

  • Mfr # 222-30-THA-208V

  • Zoro # G5521425


product price:  $938.24
/ea
Free Shipping & Returns

Key Features

Voltage
208V AC
Phase
1
Housing Material
Aluminum
Element Type
Quartz Lamp
Radiant Efficiency
96 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
222-30-THA-208V
Zoro #
G5521425
UPC #
686334489225
Country of Origin
United States

Dimensions

Overall Dimensions - L x W x D
24 in x 15 in x 11 in
Grille Height
16 1/2 in
Overall Depth
11 in
Grille Width
12 1/4 in
Overall Width
15 in
Grille Depth
1/8 in
Overall Length
24 in

Details

Voltage
208V AC
Phase
1
Housing Material
Aluminum
Element Type
Quartz Lamp
Item
Electric Infrared Heater
Radiant Efficiency
96 %
Includes
(4) High Temperature Leads, 3 in Spacer Brackets, Elements, Guard
Standards
ETL Listed for US & Canada
Beam Pattern
30 Degrees
Number of Lamps
2
Infrared Electromagnetic Wave Type
Short Wave
Housing Color
Silver
Mobility
Stationary
Reflector Material
Aluminum, Gold Anodized
Heating Capacity
10,922 BtuH
Grille Material
Stainless Steel
Housing Material, Housing Color
Aluminum, Silver
Voltage, Phase
208V AC, 1-phase
Electrical Connection
Hardwired
Heating Method
Radiant
For Use Outdoors
Indoor/Outdoor
Frequency
50/60Hz
NEMA Plug Configuration
Hardwired
Wattage Output
3200W
Max. Operating Temp.
Varies, based on distance from target & mounting height
Amperage
15.4A
Brightness
25,600 lm
Heater Mounting Position
Horizontal Burn
Housing Finish
Nickel-Gray
For Use Indoors/Outdoors
Indoor/Outdoor

Description

Electric Infrared Heater, Overall Length 24 in, Overall Width 15 in, Overall Depth 11 in, Phase 1, Voltage 208V AC, Wattage Output 3200W, Beam Pattern 30 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Aluminum, Mounting Type Recessed, Surface, Suspended, Grille Depth 1/8 in, Grille Height 16 1/2 in, Grille Width 12 1/4 in, Grille Material Stainless Steel, Heating Capacity 10,922 BtuH, Heating Method Radiant, Housing Finish Nickel-Gray, Electrical Connection Hardwired

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.