Electric Infrared Heater, 1 Phase, Aluminum, 480V AC

  • Mfr # 222-60-THA-480V

  • Zoro # G5519325


product price: $938.24
/ea
Free Shipping & Returns

Key Features

Voltage
480V AC
Phase
1
Housing Material
Aluminum
Element Type
Quartz Lamp
Radiant Efficiency
96 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222-60-THA-480V
Zoro #
G5519325
UPC #
686334489331
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Width
15 in
Grille Height
16 1/2 in
Grille Depth
1/8 in
Grille Width
12 1/4 in
Overall Dimensions - L x W x D
24 in x 15 in x 11 in
Overall Depth
11 in

Details

Voltage
480V AC
Phase
1
Housing Material
Aluminum
Element Type
Quartz Lamp
Item
Electric Infrared Heater
Radiant Efficiency
96 %
Includes
(4) High Temperature Leads, 3 in Spacer Brackets, Elements, Guard
Standards
ETL Listed for US & Canada
Beam Pattern
60 Degrees
Number of Lamps
2
Infrared Electromagnetic Wave Type
Short Wave
Reflector Material
Aluminum, Gold Anodized
Heating Capacity
10,922 BtuH
Electrical Connection
Hardwired
Grille Material
Stainless Steel
Housing Material, Housing Color
Aluminum, Silver
Housing Color
Silver
For Use Outdoors
Indoor/Outdoor
Max. Operating Temp.
Varies, based on distance from target & mounting height
Voltage, Phase
480V AC, 1-phase
Housing Finish
Nickel-Gray
Wattage Output
3200W
Heating Method
Radiant
NEMA Plug Configuration
Hardwired
Amperage
6.7A
Brightness
25,600 lm
Heater Mounting Position
Horizontal Burn
Frequency
50/60Hz
Mobility
Stationary
For Use Indoors/Outdoors
Indoor/Outdoor

Description

Electric Infrared Heater, Overall Length 24 in, Overall Width 15 in, Overall Depth 11 in, Phase 1, Voltage 480V AC, Wattage Output 3200W, Beam Pattern 60 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Aluminum, Mounting Type Recessed, Surface, Suspended, Grille Depth 1/8 in, Grille Height 16 1/2 in, Grille Width 12 1/4 in, Grille Material Stainless Steel, Heating Capacity 10,922 BtuH, Heating Method Radiant, Housing Finish Nickel-Gray, Electrical Connection Hardwired

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.