Electric Infrared Heater, 1 Phase, Aluminum, 480V AC

  • Mfr # 342-30-THA-480V

  • Zoro # G5522782


product price: $1,280.64
/ea
Free Shipping & Returns

Key Features

Voltage
480V AC
Phase
1
Housing Material
Aluminum
Element Type
Quartz Lamp
Includes
(4) High Temperature Leads, 3 in Spacer Brackets, Elements, Guard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
342-30-THA-480V
Zoro #
G5522782
UPC #
686334489447
Country of Origin
United States

Dimensions

Grille Depth
1/8 in
Grille Height
25 1/2 in
Overall Depth
11 in
Overall Dimensions - L x W x D
33 in x 15 in x 11 in
Overall Width
15 in
Overall Length
33 in
Grille Width
12 1/4 in

Details

Voltage
480V AC
Phase
1
Housing Material
Aluminum
Element Type
Quartz Lamp
Item
Electric Infrared Heater
Includes
(4) High Temperature Leads, 3 in Spacer Brackets, Elements, Guard
Number of Lamps
2
Beam Pattern
30 Degrees
Standards
ETL Listed for US & Canada
Infrared Electromagnetic Wave Type
Short Wave
Radiant Efficiency
96 %
Heater Mounting Position
Horizontal Burn
Max. Operating Temp.
Varies, based on distance from target & mounting height
Heating Method
Radiant
Housing Material, Housing Color
Aluminum, Silver
NEMA Plug Configuration
Hardwired
Housing Color
Silver
Electrical Connection
Hardwired
Grille Material
Stainless Steel
Housing Finish
Nickel-Gray
Mobility
Stationary
Amperage
10.4A
Heating Capacity
17,065 BtuH
Reflector Material
Aluminum, Gold Anodized
Voltage, Phase
480V AC, 1-phase
Wattage Output
5000W
Brightness
40,000 lm
Frequency
50/60Hz
For Use Outdoors
Indoor/Outdoor
For Use Indoors/Outdoors
Indoor/Outdoor

Description

Electric Infrared Heater, Overall Length 33 in, Overall Width 15 in, Overall Depth 11 in, Phase 1, Voltage 480V AC, Wattage Output 5000W, Beam Pattern 30 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Aluminum, Mounting Type Recessed, Surface, Suspended, Grille Depth 1/8 in, Grille Height 25 1/2 in, Grille Width 12 1/4 in, Grille Material Stainless Steel, Heating Capacity 17,065 BtuH, Heating Method Radiant, Housing Finish Nickel-Gray, Electrical Connection Hardwired

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.