Shop All Electric Infrared Heaters
Fostoria
Electric Infrared Heater, Aluminum, 240V AC
Mfr # 222-60-THA-240V
Zoro # G5520068
product price: $852.48
/ea
Free Shipping & Returns
$852.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) High Temperature Leads, 3 in Spacer Brackets, Elements, Guard
- Number of Lamps 2
- Beam Pattern 60 Degrees
- Phase 1
- Radiant Efficiency 96 %
Product Information
- Brand Fostoria
- MFR # 222-60-THA-240V
- Zoro # G5520068
- UPC # 686334489317
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Grille Depth | 1/8 in |
Grille Width | 12 1/4 in |
Overall Length | 24 in |
Overall Depth | 11 in |
Overall Width | 15 in |
Grille Height | 16 1/2 in |
Overall Dimensions - L x W x D | 24 in x 15 in x 11 in |
Details
Description
Electric Infrared Heater, Overall Length 24 in, Overall Width 15 in, Overall Depth 11 in, Phase 1, Voltage 240V AC, Wattage Output 3200W, Beam Pattern 60 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Aluminum, Mounting Type Recessed, Surface, Suspended, Grille Depth 1/8 in, Grille Height 16 1/2 in, Grille Width 12 1/4 in, Grille Material Stainless Steel, Heating Capacity 10,922 BtuH, Heating Method Radiant, Housing Finish Nickel-Gray, Electrical Connection Hardwired
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Duct Canister, 12 in., 25 ft. Duct (CVFCAN1225)
- HEIL QUAKER Control Board (1186024)
- IMPERIAL MFG Register Ceiling 3X10In White (RG0128)
- YORK FLASH VINYL WHT 18""X50' (RESYSVN18/50-WH)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-30-463-THSS)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 480 V (P31-FSS-1)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 208 V (F43-FSS-3)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 208 V (F-60-222-THSS)
- FOSTORIA Portable Heater, Aluminum, 480V AC (P43-FSP-3)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 208 V (F-90-222-TH)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 120V AC (SALPHA15120G)
- Fostoria Electric Infrared Heaters