Shop All Electric Infrared Heaters
Fostoria
Electric Infrared Heater, Standing Unit, Aluminum, 14,972 BtuH, 4300 W
Mfr # FSP-4324-3
Zoro # G0459597
product price: $1,459.84
/ea
Free Shipping & Returns
$1,459.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Heater Mounting Type Standing Unit
- Watts 4300
- Includes Electrical Enclosure, Element Panel, Safety Grill, Steel Cart
- BtuH Output 14,972
Product Information
- Brand Fostoria
- MFR # FSP-4324-3
- Zoro # G0459597
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Length | 17" |
Width | 19-29/32" |
Height | 37-1/2" |
Overall Height | 17 in |
Overall Width | 19 7/8 in |
Overall Depth | 37 1/2 in |
Grille Height | 33 in |
Grille Depth | 1/8 in |
Grille Width | 20 in |
Overall Dimensions - L x W x D | 17 in x 19-7/8 in x 37-1/2 in |
Details
Description
Electric Infrared Heater, Overall Height 17 in, Overall Width 19 7/8 in, Overall Depth 37 1/2 in, Phase 1 or 3, Voltage 240V AC, Wattage Output 4300W, Beam Pattern 60 Degrees , Element Type Flat Panel Emitter, Housing Color Gold, Housing Material Aluminum, Mounting Type Portable, Grille Depth 1/8 in, Grille Height 33 in, Grille Width 20 in, Grille Material Steel, Zinc Plated, Heating Capacity 14,972 BtuH, Heating Method Radiant, Housing Finish Gold Anodized, Electrical Connection Hardwired
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12811GA)
- CARRIER Hh18Hz195 Limit Switch (HH18HZ195)
- INTEGRA MILTEX Saver Systems Masonry Crack & Joint Filler (24604)
- POWERZONE PowerZone F-0645 Clip-on Oscillating Portable Fan, 6 in Dia Blade, 120 VAC (F-0645)
- FOSTORIA TPI Infrared Heater Electric Overhead 9.50 kW 480V (FSS95483)
- FOSTORIA Portable Heater, Aluminum, 240V AC (H31-FSP-1)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 277 V (G-60-222-THSS)
- FOSTORIA Electric Infrared Heater, Standing Unit, Aluminum, 4948 BtuH, 120V AC (FSP-1412-1C)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 480 V (P43-FSS-3)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-60-463-THSS)
- FOSTORIA Portable Heater, Aluminum, 480V AC (P95-FSP-3)
- Fostoria Electric Infrared Heaters