Zoro Homepage

Field Installed Cable Kit, 25 ft. L, 600AC

  • Mfr # SO 14/3

  • Zoro # G1862436


product price: $133.12
/ea
Free Shipping & Returns

Key Features

Heater Voltage
600 V AC
Material
Rubber
For Use With
FSP-3124-1, FSP-4324-3, FSP-4327-1, FSP-9557-3, Mfr. No. FSP-3120-1
Type
Field Installed Cable Kit
Standards
UL/CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO 14/3
Zoro #
G1862436
UPC #
00686334880466
Country of Origin
United States

Dimensions

Cable Length
25 ft
Overall Width
1/2 in
Overall Length
25 ft
Overall Depth
1/2 in
Overall Height
25 ft

Details

Heater Voltage
600 V AC
Material
Rubber
Item
Field Installed Cable Kit
For Use With
FSP-3124-1, FSP-4324-3, FSP-4327-1, FSP-9557-3, Mfr. No. FSP-3120-1
Type
Field Installed Cable Kit
Standards
UL/CSA
Cable Type
14/3 SO
Voltage
600V AC
Includes
Cable Grip, Wire Sleeves
Color
Black
Amperage
20 A
Requires
Proper Electrical Capacity

Description

Field Installed Cable Kit, For Use With FSP-3124-1, FSP-4324-3, FSP-4327-1, FSP-9557-3, Mfr. No. FSP-3120-1, Includes Cable Grip, Wire Sleeves, Overall Height 25 ft, Overall Length 25 ft, Overall Width 1/2 in, Overall Depth 1/2 in, Standards UL/CSA, Voltage 600V AC, Amperage 20 A, Cable Type 14/3 SO, Cable Length 25 ft, Black, Material Rubber, Requires Proper Electrical Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.