Shop FOSTORIA
See all product information
Create Account
Heat Control Knob, 240/208V
- Mfr # VHC-99
- Zoro # G510070514
product price:Â
$
1,518.08
/ea
Free Shipping & Returns
Key Features
Includes
Potentiometer
Phase
1
Standards
ETL-CUS
For Use With
Fostoria Infrared 208/240V Single Phase Products
Voltage
208/240V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VHC-99
- Zoro #
- G510070514
- UPC #
- 686334492485
- Country of Origin
- United States
- Item
- Heat Control Knob
- Includes
- Potentiometer
- Phase
- 1
- Standards
- ETL-CUS
- For Use With
- Fostoria Infrared 208/240V Single Phase Products
- Voltage
- 208/240V AC
- Amperage
- 48 A
- Wattage Output
- 9,984 W
- Frequency
- 50/60 Hz
- Compatible Product Type
- Electric Wall and Ceiling Heaters
Dimensions
- Overall Height
- 10 in
- Overall Depth
- 6 in
- Overall Width
- 10 in
Description
Variable EIR Controller
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.