High-Velocity Industrial Fan, 22 in Blade Dia, 3 Blades, 1 Speeds, 480V AC, 29 5/8 in W

  • Mfr # HV-24-480V-3
  • Zoro # G3998819
product price: 
$
1,595.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Blade Diameter
22 in
Number of Speeds
1
Voltage
480V AC
Width
29 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HV-24-480V-3
Zoro #
G3998819
UPC #
686334819695
Country of Origin
United States
Number of Blades
3
Number of Speeds
1
Voltage
480V AC
Includes
Mounting Bracket
Phase
3
Blade Material
Aluminum
Air Flow
5,290 cfm
Amps
0.5
Item
Mounted Fan
RPM
1,725 RPM
Standards
ETL-CUS, OSHA
Fan Accessory Material
Steel
Motor HP
1/2 hp
Wire Guard Finish
Powder Coated
Motor Insulation
B
Assembly Required
No
Guard Material
Steel
Environmental Applications
Agricultural, Commercial, Industrial
Bearing Type
Ball
Sound Level
80 dBA
Wheeled Base
Stationary
Housing Finish - Fans
Epoxy Coated
Air Velocity @ 40 Ft.
200 fpm
Fan Accessory Finish
Painted Motor and Mill Finish Brackets
Air Velocity @ 80 Ft.
25 fpm
Air Velocity @ 10 Ft.
1200 fpm
Fan Mounting Location
Ceiling, I-Beam, Wall
Fan Blade Color
Gray
Motor Enclosure
Totally Enclosed Air-Over
Oscillation
Non-Oscillating
Watts
560 W
Air Velocity @ 20 Ft.
700 fpm
Hz
60 Hz
Thermal Protection
Automatic Reset
Fan Housing Material
Steel
Color
Gray
Max. Ambient Temp.
115 Degrees F
Battery Operated - Fans
No
Fan Power Source
Hardwired
For Use With
HV-2
Motor Design
Permanent Split Capacitor
Air Velocity @ 60 Ft.
100 fpm
Drive Type
Direct Drive
For Location
Barn, Covered Porch, Fitness Center, Garage, Greenhouse, Manufacturing Plant, Restaurant, Sports Arena, Warehouse
Mount Type
Bracket, Yoke
Mounting Surface
I-Beam
Airflow
8,500 cfm
Guard Color
Black
Wire Color
Gray

Dimensions

Blade Diameter
22 in
Width
29 5/8 in
Fan Cord Length
No Cord
Height
30 1/2 in
Depth
13 1/2 in
Max. Mounting Height
35 ft
Length
13 1/2 in
Shaft Dia.
1/2 in

Description

High-Velocity Industrial Fan, Non-Oscillating, Voltage 480V AC, 3 Phase, Air Velocity @ 20 Ft. 700 fpm, Motor HP 1/2 hp, Fan Mounting Location Ceiling, I-Beam, Wall, Sound Level 80 dBA, Max. Ambient Temp. 115 Degrees F, Hz 60 Hz, Watts 373, Height 30 1/2 in, Width 29 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.