Infrared Quartz Electric Heater, 1 Phase, Galvanized Steel, 208V AC

  • Mfr # F-30-222-TH

  • Zoro # G303513501


product price:  $766.99
/ea
Free Shipping & Returns

Key Features

Voltage
208V AC
Phase
1
Housing Material
Galvanized Steel
Element Type
Quartz Lamp
Mobility
Stationary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-30-222-TH
Zoro #
G303513501
UPC #
686334740319
Country of Origin
United States

Dimensions

Overall Depth
11 in
Overall Width
15 in
Overall Length
24 in
Overall Dimensions - L x W x D
24 in x 15 in x 11 in

Details

Voltage
208V AC
Phase
1
Housing Material
Galvanized Steel
Element Type
Quartz Lamp
Item
Infrared Quartz Electric Heater
Mobility
Stationary
Wattage Output
3200 W
NEMA Plug Configuration
Hard wired
Housing Finish
Powder Coated
Standards
ETL Listed
Brightness
8 lm
Housing Color
Bronze
Voltage, Phase
208 V AC, 1-Phase
Frequency
50/60 Hz
Includes
(2) Clear Quartz Lamp, High Temperature Lead
Number of Lamps
2
Heating Capacity
10,922 BtuH
Electrical Connection
Hardwired
Radiant Efficiency
96 %
For Use Outdoors
Indoor/Outdoor
Infrared Electromagnetic Wave Type
Short Wave
Heating Method
Radiant
Heater Mounting Position
Horizontal Burn
Reflector Material
Gold Anodized Aluminum
Beam Pattern
30 Degrees
For Use Indoors/Outdoors
Indoor/Outdoor

Description

Infrared Quartz Electric Heater, Overall Height Not Applicable, Overall Length 24 in, Overall Width 15 in, Overall Depth 11 in, Phase 1, Voltage 208V AC, Wattage Output 3200 W, Beam Pattern 30 Degrees , Element Type Quartz Lamp, Housing Color Bronze, Housing Material Galvanized Steel, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Wall, Grille Depth Not Applicable, Heating Capacity 10,922 BtuH, Heating Method Radiant, Housing Finish Powder Coated, Electrical Connection Hardwired

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.