Infrared Quartz Electric Heater, 1 Phase, Galvanized Steel, 277V AC

  • Mfr # G-90-222-TH

  • Zoro # G503513493


product price:  $774.99
/ea
Free Shipping & Returns

Key Features

Voltage
277V AC
Phase
1
Housing Material
Galvanized Steel
Element Type
Quartz Lamp
Number of Lamps
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-90-222-TH
Zoro #
G503513493
UPC #
686334740494
Country of Origin
United States

Dimensions

Overall Dimensions - L x W x D
24 in x 15 in x 11 in
Overall Width
15 in
Overall Depth
11 in
Overall Length
24 in

Details

Voltage
277V AC
Phase
1
Housing Material
Galvanized Steel
Element Type
Quartz Lamp
Item
Infrared Quartz Electric Heater
Number of Lamps
2
Mobility
Stationary
Infrared Electromagnetic Wave Type
Short Wave
NEMA Plug Configuration
Hard wired
Includes
(2) Clear Quartz Lamp, High Temperature Lead
Wattage Output
3200 W
Electrical Connection
Hardwired
Reflector Material
Gold Anodized Aluminum
Heater Mounting Position
Horizontal Burn
Brightness
8 lm
Heating Method
Radiant
For Use Outdoors
Indoor/Outdoor
Housing Color
Bronze
Voltage, Phase
277 V AC, 1-Phase
Housing Finish
Powder Coated
Standards
ETL Listed
Beam Pattern
90 Degrees
Heating Capacity
10,922 BtuH
Frequency
50/60 Hz
Radiant Efficiency
96 %
For Use Indoors/Outdoors
Indoor/Outdoor

Description

Infrared Quartz Electric Heater, Overall Height Not Applicable, Overall Length 24 in, Overall Width 15 in, Overall Depth 11 in, Phase 1, Voltage 277V AC, Wattage Output 3200 W, Beam Pattern 90 Degrees , Element Type Quartz Lamp, Housing Color Bronze, Housing Material Galvanized Steel, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Wall, Grille Depth Not Applicable, Heating Capacity 10,922 BtuH, Heating Method Radiant, Housing Finish Powder Coated, Electrical Connection Hardwired

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.