Shop FOSTORIA

Infrared Quartz Electric Heater, 1, 3 Phase, Stainless Steel, 208V AC

  • Mfr # F-60-343-THSS

  • Zoro # G002567720


product price: 
$
1,495.99
/ea
Free Shipping & Returns

Key Features

Voltage
208V AC
Phase
1, 3
Housing Material
Stainless Steel
Element Type
Quartz Lamp
Infrared Electromagnetic Wave Type
Short Wave
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F-60-343-THSS
Zoro #
G002567720
UPC #
686334740746
Country of Origin
United States
Voltage
208V AC
Phase
1, 3
Housing Material
Stainless Steel
Element Type
Quartz Lamp
Item
Infrared Quartz Electric Heater
Infrared Electromagnetic Wave Type
Short Wave
Beam Pattern
60 Degrees
Standards
ETL Listed
Radiant Efficiency
96 %
Includes
(3) Clear Quartz Lamp, High Temperature Lead
Number of Lamps
3
Heating Capacity
25,298 BtuH
Housing Finish
Stainless Steel
Frequency
50/60 Hz
Reflector Material
Gold Anodized Aluminum
NEMA Plug Configuration
Hardwired
Voltage, Phase
208 V AC, 1 or 3-Phase
Brightness
8 lm
Wattage Output
7500 W
For Use Outdoors
Indoor/Outdoor
Heater Mounting Position
Horizontal Burn
Heating Method
Radiant
Electrical Connection
Hardwired
Housing Color
Silver
Mobility
Stationary
For Use Indoors/Outdoors
Indoor/Outdoor
For Location
Indoor/Outdoor

Description

Infrared Quartz Electric Heater, Mounting Type Chain Suspension, Recessed, Surface, Suspended, Grille Depth Not Applicable, Standards ETL Listed

Ratings & reviews