Shop FOSTORIA

Infrared Quartz Electric Heater, 1 Phase, Galvanized Steel, 240V AC

  • Mfr # H-60-222-TH

  • Zoro # G503513523


product price: 
$
788.99
/ea
Free Shipping & Returns

Key Features

Voltage
240V AC
Phase
1
Housing Material
Galvanized Steel
Element Type
Quartz Lamp
For Use Outdoors
Indoor/Outdoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H-60-222-TH
Zoro #
G503513523
UPC #
686334740401
Country of Origin
United States
Voltage
240V AC
Phase
1
Housing Material
Galvanized Steel
Element Type
Quartz Lamp
Item
Infrared Heater
For Use Outdoors
Indoor/Outdoor
Housing Finish
Powder Coated
Housing Color
Bronze
Mobility
Stationary
Heating Capacity
10,922 BTU
Beam Pattern
60 Degrees
Voltage, Phase
240 V AC, 1-Phase
Wattage Output
3200 W
NEMA Plug Configuration
Hardwired
Number of Lamps
2
Brightness
8 lm
Frequency
50/60 Hz
Heating Method
Radiant
Reflector Material
Gold Anodized Aluminum
Infrared Electromagnetic Wave Type
Short Wave
Electrical Connection
Hardwired
Includes
(2) Clear Quartz Lamp, High Temperature Lead
Heater Mounting Position
Horizontal Burn
Standards
ETL Listed
Radiant Efficiency
96 %
For Use Indoors/Outdoors
Indoor/Outdoor
Amperage
13.3 A
Programming Capability
Non-Programmable
Thermostat Included
Thermostat Not Included
Control Type
None
For Location
Indoor/Outdoor
Grille Color
Silver
Duty Rating
Commercial Grade

Description

Infrared Quartz Electric Heater, Overall Height Not Applicable, Overall Length 24 in, Overall Width 15 in, Overall Depth 11 in, Phase 1, Voltage 240V AC, Wattage Output 3200 W, Beam Pattern 60 Degrees , Element Type Quartz Lamp, Housing Color Bronze, Housing Material Galvanized Steel, Mounting Type Chain Permanent, Recessed, Surface, Suspended, Wall, Grille Depth Not Applicable, Heating Capacity 10,922 BtuH, Heating Method Radiant, Housing Finish Powder Coated, Electrical Connection Hardwired

Ratings & reviews