Shop All High Chairs and Boosters
Foundations
4601247 Secure Sitter 11'' White / Tan Feeding Chair with Non-Slip Feet
Mfr # 4524601247
Zoro # G911189945
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Foundations
- MFR # 4524601247
- Zoro # G911189945
- Country of Origin United States
- Category High Chairs and Boosters
Description
Feed children safely and with peace of mind using this Foundations 4601247 Secure Sitter 11'' white / tan feeding chair with non-slip feet. With a wide seat and high sides this ergonomically designed chair provides a comfortable seating solution for mealtime. The width depth and height of the chair are perfectly proportioned to provide proper support and promote correct posture which helps to ensure that children are comfortable so they can focus on the food or play materials in front of them. The chair's included tray offers a generous amount of space for placing meals and can be removed when stacking the chair in storage.**With a dense plastic construction this chair is sure to provide the durability needed to stand up to the rigors of daily use in your establishment. For the safety of everyone all corners are rounded and all surfaces are smooth with no hardware protruding. To ensure the chair remains stable and prevent any unwanted movement it is designed with wide-set tip-resistant legs and flat non-slip feet. The adjustable 3-point harness makes sure that children remain properly seated and is ready to accommodate a variety of children. Additionally the clever No Slip passive restraint eliminates the possibility of children sliding out.**The lightweight durable construction and practical design of this feeding chair make it a smart addition to your daycare center classroom or Head Start facility. The chair is also stackable and can be safely stacked 4 chairs high to minimize storage requirements. Simple assembly of this unit is required. All tools required for assembly are included.**Overall Dimensions:*Width: 20''*Depth: 21 1/2''*Height: 21 1/2''*Seat Height: 11''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Chair, 22-1/2"L32"H, ElonSeries (FH-130-CPP1-WH-GG)
- PLASTICOS MQ 3-Drawer Storage Cabinet 13 in. W x 23.9 in. H x 15 in. D Multi-color (407-MUL)
- SERENELIFE 18Full Raised Airbed (SLABFL60)
- OFFICESOURCE CoolMesh Collection Nesting Chair with Titanium Gray Frame (7794TNSFBL)
- RUBBERMAID COMMERCIAL Youth Seating Tray, Platinum (FG781588PLAT)
- COSCO Casual 29.69 in. W X 72 in. L Rectangular Folding Buffet Table (14-682-WSP2)
- Foundations High Chairs and Boosters