Shop All High Chairs and Boosters
Foundations
4709047 Easy Serve 9'' Natural Wood Feeding Chair with EasyClean Adjustable Tray
Mfr # 4524709047
Zoro # G911189884
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Foundations
- MFR # 4524709047
- Zoro # G911189884
- Country of Origin United States
- Category High Chairs and Boosters
Description
Feed children with peace of mind using this Foundations 4709047 Easy Serve 9'' natural wood feeding chair with EasyClean tray. With a wide seat and high sides this ergonomically designed chair provides a comfortable seating solution for mealtime. The width depth and height of the chair are perfectly proportioned to provide proper support and promote correct posture which helps to ensure that children are comfortable so they can focus on the food or play materials in front of them. The removable EasyClean tray offers a generous amount of space for placing meals and features a convenient removable tray insert that can be easily pulled out at mealtime when children are already seated using the front-facing handle. The tray can also be adjusted to 3 different horizontal positions depending on how much distance from the child is needed and it's easy to wipe clean when mealtime is over.**Made of Baltic birch wood this chair is sure to provide outstanding durability and years of reliable use for your establishment. For the safety of everyone all corners are smoothly rounded and all bolts installed flush within the frame. To ensure the chair remains stable and prevent any unwanted movement it is designed with wide-set tip-resistant feet. The adjustable 3-point harness makes sure that children remain properly seated and is ready to accommodate a variety of children.**Large cut-out handles can be found in the back and sides of chair. This makes it safe and convenient to transport around your establishment. The safety durability and practical design of this chair make it a smart addition to your daycare center classroom or Head Start facility.**Simple assembly is required for this unit. All tools required for assembly are included.**Overall Dimensions:*Width: 18 1/4''*Depth with tray: 18 3/4''*Height: 18 3/4''*Seat Height: 9''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 48" Lx 35" W, White, Vinyl (493N56)
- WOODEN IMPORTS FURNITURE LLC Wooden Imports AVON11-CC-SABR 2 Avon Chair with Cushion Seat - Saddle Brown (AVC-SBR-C)
- BIGGIES SCENES Window Well Scenes-Waterway, 100 in wide x 60 in high (BG-WW-WWY-100)
- ALATERRE FURNITURE Berkshire Natural Live Edge 42in. Wood Coffee Table (AWBB1120)
- COSCO Casual 29.69 in. W X 72 in. L Rectangular Folding Buffet Table (14-682-WSP2)
- RUBBERMAID COMMERCIAL Youth Seating Tray, Platinum (FG781588PLAT)
- Foundations High Chairs and Boosters