Shop All High Chairs and Boosters
Foundations
4807047 Simple Sitter 7'' Natural Wood Feeding Chair
Mfr # 4524807047
Zoro # G911189914
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Foundations
- MFR # 4524807047
- Zoro # G911189914
- Country of Origin United States
- Category High Chairs and Boosters
Description
Feed children with peace of mind using this Foundations 4807047 Simple Sitter 7'' natural wood feeding chair. With a wide seat and high sides this ergonomically designed chair provides a comfortable seating solution for mealtime. The width depth and height of the chair are perfectly proportioned to provide proper support and promote correct posture which helps to ensure that children are comfortable so they can focus on the food or play materials in front of them.**Made entirely of Baltic birch wood this chair is sure to provide outstanding durability and years of reliable use for your establishment. For the safety of everyone all corners are smoothly rounded and all bolts installed flush within the frame. To ensure the chair remains stable and prevent any unwanted movement it is designed with wide-set tip-resistant feet. The adjustable 3-point harness makes sure that children remain properly seated and is ready to accommodate a variety of children.**For the convenience of adults large cut-out handles in the back and sides make the chair easy to transport. The chair also features a stackable design to help minimize storage requirements. The chair can be safely stacked 4 chairs high. The safety durability and practical design of this chair make it a smart addition to your daycare center classroom or Head Start facility.**Simple assembly is required for this unit. All tools required for assembly are included.**Overall Dimensions:*Width: 18''*Depth: 15 3/4''*Height: 16 3/4''*Seat Height: 7''*Weight Capacity: 40 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Legs for Structural Table, 28 in (710 mm), Matte Black, Adjustable, PK 2 (8040900)
- FLASH FURNITURE 14" full Metal Platform Bed Frame/Steel Slats (XU-BD10001-F-GG)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7025)
- ADAMS MFG TEAL FLD Side Table (8510-94-3937)
- RUBBERMAID COMMERCIAL Youth Seating Tray, Platinum (FG781588PLAT)
- COSCO Casual 29.69 in. W X 72 in. L Rectangular Folding Buffet Table (14-682-WSP2)
- Foundations High Chairs and Boosters