Shop All High Chairs and Boosters
Foundations
Secure Sitter Premier 7''-13'' White / Tan Height Adjustable Feeding Chair with Non-Slip Feet
Mfr # 4524600247
Zoro # G411189896
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Foundations
- MFR # 4524600247
- Zoro # G411189896
- Country of Origin United States
- Category High Chairs and Boosters
Description
Feed children safely and with peace of mind using this Foundations 4600247 Secure Sitter Premier 7''-13'' white / tan height adjustable feeding chair with non-slip feet. With a wide seat and high sides this ergonomically designed chair provides a comfortable seating solution for mealtime. The dimensions of the chair are perfectly proportioned to provide proper support and promote correct posture which helps to ensure that children are comfortable so they can focus on the food or play materials in front of them. Plus the signature height adjustment feature of the Premier model allows you to easily set the chair's seat height to any of 4 typical heights including 7'' 9'' 11'' and 13''. The chair's included tray offers a generous amount of space for placing meals and can be removed when stacking the chair in storage.**With a dense plastic construction this chair is sure to provide the durability needed to stand up to the rigors of daily use in your establishment. For the safety of everyone all corners are rounded and all surfaces are smooth with no hardware protruding. To ensure the chair remains stable and prevent any unwanted movement it is designed with wide-set tip-resistant legs and flat non-slip feet. The adjustable 3-point harness makes sure that children remain properly seated and is ready to accommodate a variety of children. Additionally the clever No Slip passive restraint eliminates the possibility of children sliding out.**The lightweight durable construction and practical design of this feeding chair make it a smart addition to your daycare center classroom or Head Start facility. The chair is also stackable and can be safely stacked 4 chairs high to minimize storage requirements. Simple assembly of this unit is required. All tools required for assembly are included.**Overall Dimensions:*Width: 20''*Depth: 21 1/2''*Height: 15 1/2''-23 1/2''*Seat Height: 7''-13''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Victoria Borges 'Garden Goat I' Canvas Art, 14x14 (WAG13403-C1414GG)
- MARTEX Bedspread, Twin, Slate (Mainspread)
- KASON Safeguard Latch Strike, 3" to 4" Offset (10056005008)
- PROCTER & GAMBLE Procter & Gamble PGC74651 Bounty Basic Towel 6 Carton; White (74651)
- RUBBERMAID COMMERCIAL Youth Seating Tray, Platinum (FG781588PLAT)
- COSCO Casual 29.69 in. W X 72 in. L Rectangular Folding Buffet Table (14-682-WSP2)
- Foundations High Chairs and Boosters