
Vw Passat 05-01 Cond Fan Assy, 75603
Mfr # 75603
Zoro # G9587491
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Voltage
12
Motor Mounting Type
OE mount
Includes
Shroud Included
Height
12.5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75603
Zoro #
G9587491
UPC #
96361756038
Country of Origin
Unknown
Dimensions
Height
12.5 in
Details
Voltage
12
Motor Mounting Type
OE mount
Includes
Shroud Included
Color
Black
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.