IP65 Heavy Duty Carbon Fiber Electronic Caliper, 0-24in/0-600mm

  • Mfr # 54-100-124-0

  • Zoro # G210445056


product price: $939.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Carbon Fiber
Accuracy
0.0020"/0.05mm
Length
32 1/2 in
Includes
2 Batteries
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54-100-124-0
Zoro #
G210445056
UPC #
646795251281
Country of Origin
China

Dimensions

Length
32 1/2 in
Width
7.5 in
ID Nib Size
0.80"/20mm
Size
24 in
Jaw Length
5.4"/138mm
Thickness
1 1/4 in

Details

Caliper Material
Carbon Fiber
Accuracy
0.0020"/0.05mm
Includes
2 Batteries
Color
Black
Protection Class
IP65
Measuring Range
0 - 24"/600mm
Weight
2.85 lbs
Working Temperature
32° - 104°F/0 - 40°C
Storage Temperature
-4° - 158°F/-20° - 70°C

Description

IP65 Heavy Duty Carbon Fiber Electronic Caliper, 0-24in/0-600mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.