6-Inch Stainless Steel Electronic Digital Caliper, 1 LR44 batteries required. (included)
- Mfr # 01401A
- Zoro # G222982792
product price:Â
$
31.99
/ea
Key Features
Depth
1.25 in
Length
9.75 in
Width
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01401A
- Zoro #
- G222982792
- UPC #
- 816914020511
- Country of Origin
- China
Dimensions
- Depth
- 1.25 in
- Length
- 9.75 in
- Width
- 3.5 in
Description
Our 01401A 6-Inch Electronic Digital Caliper precisely and accurately measures a variety of materials. This tool can measure the diameter, width, length, depth, and step measurement of any material or item in inches and millimeters. It can also quickly convert between inches, fractions, and millimeters for easy readings. This precise measurement tool is great for woodworking, jewelry making, or other metal projects that need precise measurements. With a hardened and finely polished stainless-steel construction, this digital caliper is rust-resistant and will last through years of use. It features a knurled thumb roller that makes it easy to adjust the 2 sets of caliper jaws and a locking screw to keep the slider moving smoothly and lock it into place. It also has an extra-large LCD screen to display measurements in highly visible text for easy reading. The caliper is powered by an included LR44 battery. Use this digital caliper as a pipe-measuring tool for plumbing jobs or for a personal home project to get accurate and precise measurements. Whether you need to measure the diameter of a metal coin or need new measurement calipers for the jobsite, NEIKO has your back with our durable, dependable, and strong tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.